ABB 1/2 inch T&B Fittings Steel Insulated Straight Grounding Fitting
Description
Straight fitting, Liquidtight flexible metal conduit fitting, insulated grounding. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Grounding Connector |
Type | Straight, One-Piece | Trade Size | 1/2 in |
Length | 39.624 mm | Connection | External Threaded |
Thread Length | 14.224 mm | Material | Steel |
Color/Finish | Electro Zinc Plated | Thread Type | NPT |
Includes | Locknut | Standards | UL File Number E3060, CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210899985 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |