Abbotsford
tab5338

ABB 2-1/2 inch Insulated Liquidtight Straight Connector, Steel

Price $687.9637 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5338
Documents Documents

Description

Liquidtight flexible metal conduit straight fitting for control and power cable applications.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 2-1/2 in
Connection Threaded Material Malleable Iron
Color/Finish Electro Zinc Plated/Chromate Coated Throat Type Insulated
Standards UL E23018, CSA Certified Application Used where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053387

Packages

1 - UNIT - 1 5 - UNIT = 5 750 - UNIT = 750