ABB 3 inch T&B Fittings Insulated Steel Liquidtight Straight Connector
Description
Liquidtight flexible metal conduit straight fitting for control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | Straight, Insulated | Trade Size | 3 in |
Material | Malleable Iron | Color/Finish | Zinc Chromate |
Standards | UL E23018, CSA Certified | Application | Used where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210053394 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 360 - UNIT = 360 |