
ABB 3 inch Insulated Liquidtight Straight Grounding Connector, Steel
Description
Liquidtight flexible metal conduit straight grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit Connector |
Type | 90°, Grounding, Insulated | Trade Size | 3 in |
Material | Steel | Color/Finish | Zinc Chromate |
Thread Type | NPT | Standards | UL E3060, CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210896281 |
Packages
1 - UNIT - 1 |