ABB 3 inch T&B Steel Insulated Straight Grounding Fitting
Description
Liquidtight flexible metal conduit straight grounding fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit Connector |
Type | 90°, Grounding, Insulated | Trade Size | 3 in |
Material | Steel | Color/Finish | Zinc Chromate |
Thread Type | NPT | Standards | UL E3060, CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210896281 |
Packages
1 - UNIT - 1 |