Abbotsford
tab6603

ABB 3/8 inch Iberville Straight Liquidtight Fitting (Zinc Alloy)

Price $6.2682 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6603

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Conduit Connector Type Straight
Trade Size 3/8 in Length 40.13 mm
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Standards CSA 700501
UPC 622538755506

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100 1280 - UNIT = 12800