
ABB 3/8 inch Iberville 90 degree Liquidtight Fitting (Zinc Alloy)
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Conduit Connector | Type | 90° |
Trade Size | 3/8 in | Length | 64.26 mm |
Connection | External Threaded | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Standards | CSA 700501 |
UPC | 622538756503 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 6400 - UNIT = 6400 |