ABB ELECTRIFICATION CANADA INC CI6608 Iberville® Liquidtight Connector Straight
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 1 in | Length | 52.32 mm |
Connection | External Threaded | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Includes | Locknut |
Standards | CSA File Number 700501 | UPC | 622538755537 |
Packages
5 - UNIT - (5) | 25 - UNIT - (25) |