
ABB 3/4 inch Iberville 90 Degree Liquidtight Fitting (Zinc Alloy)
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | 90° |
Trade Size | 3/4 in | Length | 70.87 mm |
Connection | External Threaded | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Includes | Locknut |
Standards | CSA File Number 700501 | UPC | 622538756527 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 50 - UNIT - (50) |