4" T&B® 90° Connector, Die Cast Zinc
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Connector | Type | 90° |
Trade Size | 4 in | Length | 135.128 mm |
Connection | Male Threaded | Material | Die-Cast Zinc |
Color/Finish | Zinc Plated | Standards | UL E23018 |
UPC | 785991907940 |
Packages
1 - UNIT - 1 |