
ABB 3 inch T&B 90 Degree Connector, Die Cast Zinc
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Liquidtight Elbow Connector | Type | 90° |
Trade Size | 3 in | Connection | External Thread |
Material | Die-Cast Zinc | Color/Finish | Zinc Plated |
Standards | UL E23018 | UPC | 785991907964 |
Packages
1 - UNIT - 1 |