
ABB 1/2 inch Ocal 90 degree PVC Coated Liquidtight Connector, Dark Gray
Description
OCALâ„¢ PVC-coated liquidtight conduit connector for corrosive environments. Nominal 0.040 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves are designated to protect the connection.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Liquidtight Connector | Type | 90° |
Trade Size | 1/2 in | Connection | 90 Degree |
Diameter | 16 mm | Material | Steel |
Color/Finish | Dark Gray/PVC Coated | Includes | Locknut |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 704508405991 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 3750 - UNIT = 3750 |