ABB 1/2 inch Ocal PVC-Coated Straight Liquidtight Conduit Connector, Gray
Description
OCALâ„¢ PVC-coated liquidtight conduit connector for corrosive environments. Nominal 0.040 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves are designated to protect the connection.
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | Liquidtight Connector | Type | Liquidtight Conduit Fitting - Straight |
| Trade Size | 1/2 in | Connection | Threaded |
| Diameter | 16 mm | Material | Steel |
| Color/Finish | Dark Gray/PVC Coated | Standards | UL Listed, CSA Certified |
| Application | To Positively Bond Conduit to Box or Enclosure | UPC | 704508405854 |
Packages
| 1 - UNIT - 1 | 50 - UNIT = 50 |