Abbotsford
tab5351

ABB 3/8 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting

Price $23.2204 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5351

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type 90°, One-Piece Trade Size 3/8 in
Connection External Threaded Diameter 11 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA Certified
Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture UPC 786210053516

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 1080 - UNIT = 10800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok