Abbotsford
tab5332gr

ABB 1/2 inch Insulated Liquidtight Straight Grounding Connector

Price $35.5221 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5332GR
Documents Documents

Description

Straight fitting, Liquidtight flexible metal conduit fitting, insulated grounding. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Grounding Connector
Type Straight, One-Piece Trade Size 1/2 in
Length 39.624 mm Connection External Threaded
Thread Length 14.224 mm Material Steel
Color/Finish Electro Zinc Plated Thread Type NPT
Includes Locknut Standards UL File Number E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210899985

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 6000 - UNIT - 6000