EGS 4 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel
Description
OZ-Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Trade Size: 4 IN, Steel Retaining Ring, Neoprene Gasket, Finish: Zinc Electroplated, For Providing A Positive Seal Between Shoulder Of Fitting And Enclosure
Specifications
Brand Name | O-Z/Gedney | Item Name | Liquidtight Sealing Ring Assembly |
Type | Type 4Q-G | Inside Diameter | 4 in |
Material | Steel | Standards | No Applicable Standard |
Application | For providing a positive seal between shoulder of fitting and enclosure | UPC | 783126629439 |
Packages
5 - UNIT - (5) |