![appcg50100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261651.jpg?preset=medium)
EGS 0.500-0.625 inch 1 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Pink Label
Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 1/2 - 5/8 IN, Material: Aluminum, Color: Pink Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Division 2, Cl
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 1/2 - 5/8 in | Connection | Threaded Hub |
Material | Aluminum | Color/Finish | Pink |
Standards | NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
UPC | 781381191708 |
Packages
1 - UNIT - 1 |