Abbotsford
appcg5050s

EGS 0.500 inch-0.625 inch 1/2 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $15.6478 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG5050S

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1/2 in
Conductor Size 1/2 - 5/8 in Connection NPT
Material Steel Color/Finish Orange/Pink
Includes Diaphragm Seal Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381449366

Packages

25 - UNIT - (25)