Abbotsford
appcg5075s

EGS 0.500 inch-0.625 inch 3/4 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $16.7404 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG5075S

Description

Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/2 - 5/8 IN, Material: Machined Steel, Color: Pink Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Divis

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight, Color Coded Trade Size 3/4 in
Conductor Size 1/2 - 5/8 in Connection Threaded Hub
Material Steel Color/Finish Light Gray, Machined
Thread Size 3/4 in Thread Type NPT
Degree of Protection NEMA 3R Includes Diaphragm Seal
Standards Class I, Division 2, Class II, Division 1 and 2, Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381449373

Packages

1 - UNIT - 1 5 - UNIT - 5