Abbotsford
appcg6250

EGS 0.625-0.750 inch 1/2 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Orange Label

Price $14.3292 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG6250

Description

Wire mesh strain relief made of stainless steel for aluminium cord connectors. For particularly harsh applications, wire mesh strain reliefs may be used with cord and cable connectors.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1/2 in
Conductor Size 5/8 - 3/4 in Connection Threaded
Diameter 31.8 mm Material Aluminum
Color/Finish Orange Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381191500

Packages

25 - UNIT - (25)