EGS 0.625 inch-0.75 inch 1/2 inch Appleton Hub Steel Liquidtight Cable Connector
Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 5/8 - 3/4 IN, Material: Machined Steel, Color: Orange Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Div
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 5/8 - 3/4 in | Connection | NPT |
Material | Steel | Color/Finish | Light Gray/Orange |
Includes | Diaphragm Seal | Standards | UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178 |
Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381449380 |
Packages
25 - UNIT - (25) |