Abbotsford
appcg6275s

EGS 3/4 inch 0.625-0.750 Straight Liquidtight Strain Relief Cable Connector, Steel

Price $16.9179 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG6275S

Description

Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 5/8 - 3/4 IN, Material: Machined Steel, Color: Orange Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Divi

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 3/4 in
Conductor Size 5/8 - 3/4 in Connection NPT
Material Steel Color/Finish Light Gray/Orange
Includes Diaphragm Seal Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381449397

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought