
EGS 1 inch 0.750-0.875 Straight Liquidtight Strain Relief Cable Connector, Steel
Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 3/4 - 7/8 IN, Material: Machined Steel, Color: Gray Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-3/4 IN Height, Standard: Class I, Divisi
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 3/4 - 7/8 in | Connection | Threaded Hub |
Material | Machined Steel | Cable Type | Flexible Type Neoprene, Hypalon and PVC Jacketed Power Or Control Cord and Cable |
Color/Finish | Gray/Untreated | Thread Type | NPT |
Includes | Diaphragm Seal | Standards | Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R |
Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381449465 |
Packages
1 - UNIT - 1 |