![appcg75125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261651.jpg?preset=medium)
EGS 0.750-0.875 inch 1-1/4 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Gray Label
Description
Straight Liquidtight Strain Relief Connector, Size: 1-1/4 IN, Conductor Range: 3/4 - 7/8 IN, Material: Aluminum, Color: Gray Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-3/4 IN Height, Standard: Class I, Division
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 3/4 - 7/8 in | Connection | Threaded Hub |
Material | Aluminum | Color/Finish | Gray |
Standards | NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
UPC | 781381191852 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |