EGS 0.875-1.000 inch 1 inch Appleton Hub Stainless Steel Liquidtight Cable Connector
Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 7/8 - 1 IN, Material: Machined Steel, Color: Red Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-3/4 IN Height, Standard: Class I, Division
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 7/8 - 1 in | Connection | NPT |
Material | Machined Steel | Cable Type | Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control |
Color/Finish | Red, Light Gray, Untreated | Includes | Diaphragm |
Standards | NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt, Oil, Water or Other Atmosphere Containing Moisture |
UPC | 781381449489 |
Packages
1 - UNIT - 1 |