
EGS 1.000-1.125 inch 1-1/4 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Blue Label
Description
Straight Liquidtight Strain Relief Connector, Size: 1-1/4 IN, Conductor Range: 1 - 1-1/8 IN, Material: Aluminum, Color: Blue Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.13 IN Height, Standard: Class I, Division
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1 - 1-1/8 in | Connection | NPT |
Material | Aluminum | Color/Finish | Blue |
Includes | Diaphragm Seal | Standards | UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178 |
Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381192057 |
Packages
1 - UNIT - 1 |