Abbotsford
appcg115150

EGS 1.156-1.312 inch 1-1/2 inch Hub Aluminum Straight Liquidtight Strain Relief Connector

Price $97.0207 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG115150

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 1.156 - 1.3125 in Connection Threaded Hub
Material Aluminum Standards NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381440349

Packages

1 - UNIT - 1