![appcg1250s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261656.jpg?preset=medium)
EGS 0.125 inch-0.187 inch 1/2 inch Appleton Hub Stainless Steel Liquidtight Cable Connector
Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 1/8 - 3/16 IN, Material: Machined Steel, Color: Red Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Divisi
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.125 - 0.187 in | Connection | Threaded Hub |
Material | Aluminum | Color/Finish | Red |
Thread Type | NPT | Degree of Protection | NEMA 3R |
Includes | Diaphragm | Standards | Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 |
Application | Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381449243 |
Packages
25 - UNIT - (25) |