Abbotsford
appcg1250s

EGS 1/2 inch 0.125-0.187 Straight Liquidtight Strain Relief Cable Connector, Steel

Price $15.1421 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG1250S

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.125 - 0.187 in Connection Threaded Hub
Material Aluminum Color/Finish Red
Thread Type NPT Degree of Protection NEMA 3R
Includes Diaphragm Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381449243

Packages

25 - UNIT - (25)