Abbotsford
appcg1275s

EGS 0.125 inch-0.250 inch 3/4 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $17.5971 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG1275S

Description

Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/8 - 1/4 IN, Material: Machined Steel, Color: Blue Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Divis

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight Liquidtight Strain Relief Connector Trade Size 3/4 in
Conductor Size 1/8 - 1/4 in Connection Threaded Hub
Material Machined Steel Color/Finish Blue
Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381449267

Packages

1 - UNIT - 1