![appcg128150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261651.jpg?preset=medium)
EGS 1.281-1.531 inch 1-1/2 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Silver/Grey
Description
Straight Liquidtight Strain Relief Connector, Size: 1-1/2 IN, Conductor Range: 1.281 - 1.531 IN, Material: Aluminum, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.56 IN Height, Standard: Class I, Division 2, Class II, Di
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1-1/2 in |
Conductor Size | 1.281 - 1.531 in | Connection | NPT |
Material | Aluminum | Includes | Diaphragm Seal |
Standards | UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
UPC | 781381440363 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |