EGS 0.187-0.312 inch 1/2 inch Appleton Hub Stainless Steel Liquidtight Cable Connector
Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/16 - 5/16 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Div
Specifications
Brand Name | Appleton | Item Name | Strain Relief Cord and Cable Connector |
Type | Straight, Liquidtight | Trade Size | 1/2 in |
Conductor Size | 3/16 - 5/16 in | Connection | NPT |
Material | Machined Steel | Color/Finish | Brown Label |
Includes | Locknut | Standards | NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 |
Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381449281 |
Packages
25 - UNIT - (25) |