EGS 0.250 inch-0.375 inch 3/4 inch Appleton Hub Stainless Steel Liquidtight Cable Connector
Description
Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/4 - 3/8 IN, Material: Machined Steel, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Divi
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Cord Connector |
Type | Straight, Color Coded | Trade Size | 3/4 in |
Conductor Size | 1/4 - 3/8 in | Connection | Threaded Hub |
Material | Aluminum | Color/Finish | Purple, Machined |
Thread Size | 3/4 in | Thread Type | NPT |
Degree of Protection | NEMA 3R | Includes | Diaphragm Seal |
Standards | Class I, Division 2, Class II, Division 1 and 2, Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 | Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable |
UPC | 781381449298 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |