EGS 0.312 inch-0.437 inch 1/2 inch Appleton Hub Stainless Steel Liquidtight Cable Connector
Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 5/16 - 7/16 IN, Material: Machined Steel, Color: Yellow Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Di
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 5/16 - 7/16 in | Connection | Threaded Hub |
Material | Machined Steel | Cable Type | Flexible Type Neoprene, Hypalon and PVC Jacketed Power Or Control Cord and Cable |
Color/Finish | Yellow/Untreated | Thread Type | NPT |
Includes | Diaphragm Seal | Standards | Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R |
Application | For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable | UPC | 781381449328 |
Packages
25 - UNIT - (25) |