
EGS 0.375-0.500 inch 1/2 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Purple Label
Description
Wire mesh strain relief made of stainless steel for aluminium cord connectors. For particularly harsh applications, wire mesh strain reliefs may be used with cord and cable connectors.
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 3/8 - 1/2 in | Connection | Threaded |
Diameter | 31.8 mm | Material | Aluminum |
Color/Finish | Purple | Standards | UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178 |
Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381191302 |
Packages
25 - UNIT - (25) |