ABB 1 inch Trade Size, 0.75 inch-0.85 inch Cable Iberville Flexible Cord Grip Fitting (Machined Steel/Zinc Plated)
Description
IBERVILLE® flexible cord fittings made of corrosion resistant, zinc plated machined steel. Raintight and strainrelief. Has a neoprene rubber bushing that ensures a permanent raintight seal around the cord outer jacket and a galvanized steel pressure ring that prevents distortion of the bushing when subjected to the tightening of the gland nut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Strain Relief Cord Connector | Type | Flexible, Straight |
Trade Size | 1 in | Conductor Size | 0.75 - 0.85 in |
Thread Length | 28.575 mm | Material | Steel |
Color/Finish | Zinc Plated, Untreated | Thread Size | 1 in |
Thread Type | NPT | Includes | Sealing Ring, Lock Nut |
Standards | CSA 70869 | UPC | 622538761231 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |