EGS 3/4 inch 0.625 inch-0.750 inch Cord Range Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector
Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.625 - 0.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Specifications
Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
Item Name | Strain Relief Connector | Type | Straight, Grip-Tite |
Trade Size | 3/4 in | Conductor Size | 0.625 - 0.75 in |
Connection | Tapered MNPT | Diameter | 15.87 mm |
Material | Malleable Iron Body and Gland Nut | Color/Finish | Yellow, Galvanic/Electrolytic Zinc Plated |
Thread Size | 3/4 in | Temperature Rating | 90 °C |
Includes | Sealing Ring, Locknut | Standards | UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2, NEMA 4 |
Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways | UPC | 783126506631 |
Packages
25 - UNIT - (25) |