![ozgsr950625](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268241202.jpg?preset=medium)
EGS 1/2 inch 0.500 inch-0.625 inch Cord Range Hub O-Z/Gedney Grip-Tite Type SR 90 degree Angle Strain Relief Connector
Description
GRIP-TITEĀ® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.
Specifications
Brand Name | O-Z/Gedney | Item Name | Strain Relief Connector |
Type | Grip-Tite, 90° | Trade Size | 1/2 in |
Conductor Size | 0.5 - 0.625 in | Connection | Tapered MNPT |
Material | Steel | Color/Finish | Brown, Zinc Plated, Galvanic/Electrolytic Zinc Plated |
Thread Size | 1/2 in | Thread Type | NPT |
Degree of Protection | NEMA 4 | Temperature Rating | 90 °C |
Includes | Sealing Ring, Lock Nut | Standards | UL File E11857, CSA 009795, UL 514B, CSA C22, 2 No 18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec, 501-4(b), 502-4(a) (2), and 503-3(a), for Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 |
Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways | UPC | 783126506921 |
Packages
20 - UNIT - (20) |