EGS 1 inch 0.625 inch-0.725 inch Cord Range Appleton Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector
Description
GRIP-TITEĀ® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.
Specifications
Brand Name | O-Z/Gedney | Sub Brand | Grip-Tite® |
Item Name | Connector | Type | Strain Relief |
Trade Size | 1 in | Connection | Tapered MNPT |
Thread Length | 1 in | Material | Iron |
Color/Finish | Zinc-Plated | Temperature Rating | 90° C |
Standards | Third Party Certification:UL File Number E-11857, CSA 009795, Applicable Third Party Standards:UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2) and 503-3(a), For Class I, Division 2, Class II, Division 1, 2 and Class III, Division 1, 2 | Application | For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways |
UPC | 783126506662 |
Packages
25 - UNIT - (25) |