Abbotsford
tab2250

ABB 1/2 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 0.500in to 0.625in Cord Range

Price $50.6413 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2250

Description

The T&B Steel Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:-Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. -Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables-Provide grounding continuity of cable armor

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type 90° Trade Size 1/2 in
Conductor Size 1/2 - 5/8 in Connection NPT
Thread Length 14.28 mm Material Malleable Iron
Color/Finish Metallic Temperature Rating 105 degrees C
Includes Sealing Ring, Locknut Standards UL File Number E13938, CSA Certified
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210022505

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok