![tab2252](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 3/4 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 0.125in to 0.250in Cord Range
Description
The T&B Steel Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:-Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. -Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables-Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 1/8 - 1/4 in | Connection | NPT |
Thread Length | 16.27 mm | Material | Malleable Iron |
Color/Finish | Metallic | Temperature Rating | 105 degrees C |
Includes | Sealing Ring, Locknut | Standards | UL File Number E13938, CSA Certified |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022529 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 50 - UNIT - 50 |