![tab2253](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 3/4 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 0.750in to 0.880in Cord Range
Description
The T&B Steel Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:-Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. -Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables-Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Cord Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 0.75 - 0.875 in | Connection | NPT |
Thread Length | 14.28 mm | Material | Malleable Iron |
Temperature Rating | 105 degrees C | Includes | Sealing Ring, Locknut |
Standards | UL E13938, CSA Certified, CG293 | Application | For Suitable for Use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) |
UPC | 786210022536 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |