![tab2255](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 1 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 0.500in to 0.625in Cord Range
Description
The T&B Steel Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:-Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. -Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables-Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Strain Relief Connector |
Type | 90° | Trade Size | 1 in |
Conductor Size | 0.5 - 0.625 in | Thread Length | 20.63 mm |
Material | Malleable Iron | Color/Finish | Untreated |
Thread Size | 1 in | Thread Type | NPT |
Temperature Rating | 105 degrees C | Includes | Sealing Ring, Lock Nut |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293, NEC 501-4(B) | Application | Suitable for use in Hazardous Locations |
UPC | 786210022550 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |