![tab2256tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298488236.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 2256-TB CONN SR 90 DEG 1in.625 - .750
Description
Liquidtight Strain Relief Cord Connector, 1 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 0.625 to 0.750 Inch, Malleable Iron
Specifications
Brand Name | Thomas & Betts | Item Name | Strain Relief Cord Connector |
Type | 90° | Trade Size | 1 in |
Conductor Size | 0.625 - 0.75 in | Material | Malleable Iron |
Color/Finish | Metallic | Standards | UL E13938 Listed, CSA Certified, Meets Coast Guard CG293 |
Application | For Use in Hazardous Locations | UPC | 786210357935 |
Packages
1 - UNIT - 1 |