![tab2258](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 1 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 1.065in to 1.205in Cord Range
Description
The T&B Steel Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:-Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. -Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables-Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Cord Connector |
Type | 90° | Trade Size | 1 in |
Conductor Size | 1.065 - 1.205 in | Thread Length | 19.84 mm |
Material | Malleable Iron | Color/Finish | Metallic/Untreated |
Thread Type | NPT | Temperature Rating | 105 degrees C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified |
Application | For use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022581 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |