![tab2272](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 3/4 inch T&B Liquidtight 90 degree Strain Relief Connector
Description
Strain relief fitting made of malleable iron with a hub size of 3/4 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 3/8 - 1/2 in | Connection | NPT |
Thread Length | 16.27 mm | Material | Malleable Iron |
Color/Finish | Metallic | Temperature Rating | 105 degrees C |
Includes | Sealing Ring, Locknut | Standards | UL File Number E13938, CSA Certified |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022727 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 4500 - UNIT = 4500 |