
ABB 1 inch T&B Liquidtight 90 Degree Strain Relief Connector
Description
Strain relief fitting made of malleable iron with a hub size of 1 inch.
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Cord Connector |
Type | 90° | Trade Size | 1 in |
Conductor Size | 3/4 - 7/8 in | Thread Length | 20.63 mm |
Material | Malleable Iron | Color/Finish | Metallic/Untreated |
Thread Type | NPT | Temperature Rating | 105 degrees C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified |
Application | For use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022758 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2700 - UNIT - 2700 |