
ABB 1-1/4 inch T&B Liquidtight 90 degree Strain Relief Connector
Description
Strain relief fitting made of malleable iron with a hub size of 1-1/4 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | 90° | Trade Size | 1-1/4 in |
Conductor Size | 1.065 - 1.205 in | Connection | NPT |
Thread Length | 21.43 mm | Material | Malleable Iron |
Color/Finish | Metallic | Temperature Rating | 105 degrees C |
Includes | Sealing Ring, Locknut | Standards | UL File Number E13938, CSA Certified |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022789 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |