![tab2279](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 1-1/4 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 1.180in to 1.375in Cord Range
Description
The T&B Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:- Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. - Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables- Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Strain Relief Elbow Cord Connector |
Type | 90° | Trade Size | 1-1/4 in |
Conductor Size | 1.187 - 1-3/8 in | Connection | NPT |
Thread Length | 20.63 mm | Material | Malleable Iron |
Color/Finish | Untreated | Temperature Rating | 105 degrees C |
Includes | Locknut | Standards | UL E13938, CSA Certified |
Application | For Suitable For Hazardous Locations Where General-Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022796 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |