![tab2280](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969281.jpg?preset=medium)
ABB 1-1/4 inch T&B Liquidtight 90 degree Strain Relief Connector
Description
Strain relief fitting made of malleable iron with a hub size of 1-1/4 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Elbow Cord Connector |
Type | 90° | Trade Size | 1-1/4 in |
Conductor Size | 1-3/8 - 1.485 in | Connection | NPT |
Thread Length | 20.63 mm | Material | Malleable Iron |
Color/Finish | Untreated | Temperature Rating | 105 degrees C |
Includes | Locknut | Standards | UL E13938, CSA Certified |
Application | For Suitable For Hazardous Locations Where General-Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210022802 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |